Continental Ban Mobil ContiSportContact SC5 SUV

Sebelum PPN:
Rp13.999.900
Spesifikasi
Width (mm)235
Aspect Ratio (%)45
Ring Velg (inch)19
Size235/45R19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Developed with compounds that result in the reduction of rolling resistance providing reduced fuel consumption and CO² emissions;
Designed to offer extremely short braking distances on wet and dry surfaces for maximum safety;
Offers high levels of grip resulting in driving confidence and enjoyment.

Ulasan Produk

Tidak ada ulasan