Spesifikasi
| Width (mm) | 225 |
|---|---|
| Aspect Ratio (%) | 40 |
| Ring Velg (inch) | 18 |
| Size | 225/40R18 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Developed with compounds that result in the reduction of rolling resistance providing reduced fuel consumption and CO² emissions;
Designed to offer extremely short braking distances on wet and dry surfaces for maximum safety;
Offers high levels of grip resulting in driving confidence and enjoyment.
Designed to offer extremely short braking distances on wet and dry surfaces for maximum safety;
Offers high levels of grip resulting in driving confidence and enjoyment.
Ulasan Produk
Tidak ada ulasan




















































































































































