Spesifikasi
| Width (mm) | 235 |
|---|---|
| Aspect Ratio (%) | 45 |
| Ring Velg (inch) | 17 |
| Size | 235/45R17 |
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
Reduced braking distance in wet and dry conditions;
Superior sporty handling and direct feedback from the road;
Perfect combination of good mileage and low noise for everyday driving
Superior sporty handling and direct feedback from the road;
Perfect combination of good mileage and low noise for everyday driving
Ulasan Produk
Tidak ada ulasan