Mitutoyo Digital Caliper Coolant (Jangka Sorong)
#Grup produk P106120321
Spesifikasi
Units | Metric |
---|---|
Range (mm) | 0-450 |
Minimum Dimension in ID Measurement (mm) | 20.1 |
Resolution (mm) | 0.01 |
Accuracy (mm) | ±0.04 |
Battery | SR44 (1 pc.) 938882 |
Battery Life | Approx. 5,000 hours under normal use |
Display | LCD |
IP Rating | IP66 |
Length Standard | ABSOLUTE electromagnetic induction type linear encoder |
Maximum Response Speed | Unlimited |
Optional Accessories | 05CZA624, 05CZA625, 914055, 914057, 914053 |
SPC Output | Yes |
Technology | Digimatic |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The Mitutoyo digital carbon fiber lower nib style jaws with rounded measuring faces fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The measurements are displayed on an easy-to-read LCD read out.
Feature
'- Available in Metric and Inch/Metric models- Special models with ceramic jaws which are suitable for measuring abrasive and magnetic products are available
- SPC output function offers quick and easy data management in real time
- ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated
- Functions include Origin Set, Zero Setting, Presetting, Offsetting, Data Hold, Data Output and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Constructed of lightweight, durable carbon fiber composites
- IP66 protection eliminates dust ingress, protects against high pressure jets; permits use in environments exposed to cutting oil, dust, etc.
- Unnecessary to wipe or clean the scale
- Supplied in fitted wooden case
Ulasan Produk
Tidak ada ulasan