Mitutoyo DIGITAL CALIPER COOLANT450/.01MM 552-181-10 (Jangka Sorong)
#Grup produk P106118724
Spesifikasi
Range (mm) | 0-450 |
---|---|
Accuracy (mm) | ±0.04 |
Accuracy | Refer to the list of specifications. (excluding quantizing error for digital models) |
Resolution (mm) | 0.01 or 0.0005 in / 0.01 mm |
Graduation (mm) | 0.05 |
Display | LCD |
Battery | SR44 (1 pc), 938882, for initial operational checks (standard accessory) |
Battery Life | Approx. 5 years under normal use (1 year : 300 mm model) |
Dust/Water Protection Level | IP67 (IEC 60529) |
Maximum Response Speed | Unlimited |
Scale Type | ABSOLUTE electromagnetic induction linear encoder |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- IP66 Absolute Digital Caliper (Refer to page D-8 for a description of Absolute measurement.) - The range of applications can be expanded by using interchangeable jaws (optional).
- Allows integration into statistical process control and measurement systems for models with measurement data output connector. Refer to page A-3.
- Provided with preset function for setting a desired starting point, which allows direct readout of offset measurement.
Use
- Zero-setting - Data hold - Offsetting - Presetting - Data output - Low-power and low-voltage alert - Counting value composition error - Automatic power on/off, inch/mm reading (inch/mm models)Ulasan Produk
Tidak ada ulasan