Mitutoyo Digital Caliper Coolant (Jangka Sorong)

Sebelum PPN:
Rp51.999.900
Spesifikasi
UnitsMetric
Range (mm)0-2000
Minimum Dimension in ID Measurement (mm)20.1
Resolution (mm)0.01
Accuracy (mm)±0.12
BatterySR44 (1 pc.) 938882
Battery LifeApprox. 5,000 hours under normal use
DisplayLCD
IP RatingIP66
Length StandardABSOLUTE electromagnetic induction type linear encoder
Maximum Response SpeedUnlimited
Optional Accessories05CZA624, 05CZA625, 914055, 914057, 914054
SPC OutputYes
TechnologyDigimatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo digital carbon fiber lower nib style jaws with rounded measuring faces fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The measurements are displayed on an easy-to-read LCD read out.
Feature
'- Available in Metric and Inch/Metric models
- Special models with ceramic jaws which are suitable for measuring abrasive and magnetic products are available
- SPC output function offers quick and easy data management in real time
- ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated
- Functions include Origin Set, Zero Setting, Presetting, Offsetting, Data Hold, Data Output and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Constructed of lightweight, durable carbon fiber composites
- IP66 protection eliminates dust ingress, protects against high pressure jets; permits use in environments exposed to cutting oil, dust, etc.
- Unnecessary to wipe or clean the scale
- Supplied in fitted wooden case

Ulasan Produk

Tidak ada ulasan