Mitutoyo Digital Height Gage

Sebelum PPN:
Rp22.999.900
Spesifikasi
UnitsMetric, Inch
Range (mm)0-600 / 0-24inch
Accuracy (inch)±.0015
BatterySR44 (1 pc.) 938882
Battery LifeApprox. 2,000 hours under normal use
DisplayLCD
Maximum Response Speed (mm/s)500
Optional Accessories192-007, 192-008, 900306, 900321, 900322, 905338, 905409, 905691, 905692, 953639
Resolution (mm).005, .01
SPC OutputYes
Selectable ResolutionYes
Standard Accessories 901385, 905201
TechnologyDigimatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The highly versatile Mitutoyo multi-function digital height gage provides precise height measurements combined with an optional bi-direction touch probe signal to measure step, inside width and outside width. The included carbide-tipped long scriber is extremely durable and provides highly accurate marks on your workpiece. Measurements are shown on an easy-to-read LCD display.
Feature
Available in Metric and Inch/Metric models
Metric models are available in three measurement ranges
Inch/Metric models are available in four measurement ranges
An optional bi-directional touch signal probe is available for to quick and accurate measurement of steps, and inside and outside widths
Resolution is switchable between 0.005mm/.0002” and 0.01mm/.0005”
Display features large LCD characters (11mm in height) for easier measurement reading  and to reduce eye strain
Large function buttons on display are positioned for easy operation
Inclined slider handle improves slider ergonomics
Rigid construction ensures repeatable measurements
Base is shaped to provide a secure grip
Coarse/fine feeding switch for fast adjustments and precise measurements
Functions include Zero setting, ABD/INC switching, 2 Presets, Probe tip diameter compensation, -/+ switching, Power On/Off, Data hold, Data output, and inch/mm conversion (on inch/metric models only)
Alarm: Low Voltage, Counting Value Composition Error

Ulasan Produk

Tidak ada ulasan