Spesifikasi
| Units | Metric |
|---|---|
| Range (mm) | 0-200 |
| Resolution (mm) | 0.01 |
| Accuracy (mm) | ±0.02 |
| Battery | SR44 (1 pc.) 938882 |
| Battery Life | Approx. 5 years under normal use |
| Display | LCD |
| IP Rating | IP67 |
| Length Standard | ABSOLUTE electrostatic capacitance type linear encoder |
| Maximum Response Speed | Unlimited |
| Mitutoyo Part Number | NTD10-P20M |
| Optional Accessories | 05CZA624, 05CZA625, 959143 |
| SPC Output | Yes |
| Technology | Digimatic |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Mitutoyo ABSOLUTE Digimatic Offset caliper features sliding main scale jaws which allow for measurement of stepped sections and other hard-to-reach grooves or features. The offset caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal on the shop floor.
Feature
'- Available in Metric and Inch/Metric models- SPC output function offers quick and easy data management in real time
- ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated
- Functions include Origin Set, Zero Setting, Power On/Off, Data Output and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Constructed of hardened stainless steel for better durability and longevity
- IP67 protection eliminates dust ingress, protects against temporary water submersion; allows use in environments exposed to cutting oil, dust, etc.
- Unnecessary to wipe or clean the scale
- Supplied in fitted plastic case
Ulasan Produk
Tidak ada ulasan



















































































































































/Mitutoyo%20Digital%20Caliper%20Offset%20(Jangka%20Sorong)/0mP106111022-1.jpg)
