Mitutoyo Digital Caliper Offset (Jangka Sorong)

Sebelum PPN:
Rp6.599.900
Spesifikasi
UnitsMetric
Range (mm)0-150
Resolution (mm)0.01
Accuracy (mm)±0.02
BatterySR44 (1 pc.) 938882
Battery LifeApprox. 5 years under normal use
DisplayLCD
IP RatingIP67
Length StandardABSOLUTE electrostatic capacitance type linear encoder
Maximum Response SpeedUnlimited
Mitutoyo Part NumberNTD10-P15M
Optional Accessories05CZA624, 05CZA625, 959143
SPC OutputYes
TechnologyDigimatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABSOLUTE Digimatic Offset caliper features sliding main scale jaws which allow for measurement of stepped sections and other hard-to-reach grooves or features. The offset caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal on the shop floor.
Feature
'- Available in Metric and Inch/Metric models
- SPC output function offers quick and easy data management in real time
- ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated
- Functions include Origin Set, Zero Setting, Power On/Off, Data Output and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, Counting Value Composition Error
- Constructed of hardened stainless steel for better durability and longevity
- IP67 protection eliminates dust ingress, protects against temporary water submersion; allows use in environments exposed to cutting oil, dust, etc.
- Unnecessary to wipe or clean the scale
- Supplied in fitted plastic case

Ulasan Produk

Tidak ada ulasan