Mitutoyo Thread Pitch Gages

Sebelum PPN:
Rp449.900
Spesifikasi
UnitsInch/Metric
Range (mm)0.5-6 / 4-56 TPI
Number of Leaves28 leaves
Composition of Leaves4, 6, 8, 10, 11, 11-1/2, 12, 13, 16, 20, 28, 32, 40, 56 TPI and 0.50, 0.75, 1.00, 1.25, 1.50, 1.75, 2.00, 2.50, 3.00, 3.50, 4.00, 4.50, 5.00. 6.00 mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo screw pitch gages are constructed of high-grade stainless steel for reliable and highly accurate thread pitch measurements. Each leaf has the pitch size stamped on it for fast and easy viewing. Locking clamps keep the gages in place while in use or in storage.
Feature
Available in Metric, Unified and Whitworth screw pitches
Each gage leaf is stamped with pitch size for easier reading
Locking clamp allows for easier use, stable

Ulasan Produk

Tidak ada ulasan