PORTER CABLE Battery Charger
#Grup produk P105970473
Spesifikasi
Charger Input Voltage (V) | 120 |
---|---|
For use with | Mfr. No. PCC680L, Mfr. No. PCC681L, Mfr. No. PCC685L |
Plug Type | Two-Prong |
Battery Capacity Charged in 1-Hour (Ah) | 2 |
Number of Ports | 1 |
Charging Port Voltage (V) | (1) 20 |
For Battery Voltage (V) | 20 |
Charger Class | Standard |
For Battery Chemistry | Li-Ion |
Indicator Light | Yes |
Battery Charge Group | Single-Port Charging |
Battery Capacity (AH) | 2 |
Tool Brand | Porter Cable |
Features | 2A Charge Rate for Fast Recharging, Overload Protection Protects from Damaging Cells, Part of The Porter Cable 20V Max System |
Wireless Tool Tracking | No |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
These battery chargers recharge Porter Cable cordless tool batteries of a compatible battery chemistry/type, voltage, and series.
Feature
2A Charge Rate for Fast Recharging, Overload Protection Protects from Damaging Cells, Part of The Porter Cable 20V Max SystemUlasan Produk
Tidak ada ulasan