PORTER CABLE Portable Electric Oil-Free Air Compressor
#Grup produk P105970455
Spesifikasi
Lubrication Type - Air compressor | Oil Free |
---|---|
Item - Air Compressor | Portable Air Compressor |
HP - Air Compressor (hp) | 0.80 |
Input Voltage - Air Compressor (V) | 120 |
Tank Style - Air Compressor | Pancake |
Tank Size Air Compressor (gal) | 6.0 |
Free Air CFM @ 90 PSI - Air Compressor | 2.6 |
Weight - Air Compressor | 29 |
Maximum Pressure - Air Compressor (psi) | 150 |
Full Load Amps | 10.0 |
(F)NPT Outlet (inch) | 1/4 |
Cylinder Material | Plated Steel |
Motor Type | UMC |
dBA @ 3 Feet | 78.0 |
Standards | ISO1217 |
Overall Length (inch) | 18 |
Overall Width (inch) | 18.375 |
Overall Height (inch) | 15 |
Average Pump Life (hour) | 1000 |
Motor Speed (rpm) | 12600 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
This portable compressor has two couplers. The motor starts easily in cold weather. The upgraded shroud has a rugged carry handle.
Ulasan Produk
Tidak ada ulasan