CALDWELL Portable Gantry Crane 4000
#Grup produk P105969811
Sebelum PPN:
Rp329.999.900 - Rp459.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Item | Portable Gantry Crane |
|---|---|
| Height Adjustment | Adjustable Height |
| Adjustable Increments (inch) | 6 |
| Finish | Powder Coated |
| Color | Gray |
| Material | Aluminium |
| Caster Type | (4) Swivel |
| Wheel Diameter (inch) | 8 |
| Wheel Width (inch) | 3 |
| Standards | AISC CMAA 70, OSHA 1910.184 |
| Includes | (2) Supports, Assembly Hardware, I-Beam |
| Connection Type | Clamp On |
| Load Capacity (lbs) | 4000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Caldwell Heavy-Duty Adjustable Height Aluminum Gantry Crane has a load capacity of 4,000-lb. It's easy to set-up and has low maintenance. Features balanced design for easy rolling even under load. Perfect for applications where crane weight is critical. Height adjusts down from maximum in 6" increments. Conforms to AISC, OSHA, and CMAA applications. Simply, bolt construction.
• 4-poly-coated swivel casters
• 4-poly-coated swivel casters
Ulasan Produk
Tidak ada ulasan




















































































































































