CALDWELL Portable Gantry Crane 2000
#Grup produk P105969796
Sebelum PPN:
Rp269.999.900 - Rp349.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Item | Portable Gantry Crane |
|---|---|
| Height Adjustment | Adjustable Height |
| Adjustable Increments (inch) | 6 |
| Finish | Powder Coated |
| Color | Gray |
| Material | Aluminium |
| Caster Type | (4) Swivel |
| Wheel Diameter (inch) | 6 |
| Wheel Width (inch) | 2 |
| Standards | AISC CMAA 70, OSHA 1910.184 |
| Includes | (2) Supports, Assembly Hardware, I-Beam |
| Connection Type | Clamp On |
| Load Capacity (lbs) | 2000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































