CALDWELL Portable Gantry Crane 10000
#Grup produk P105968177
Sebelum PPN:
Rp289.999.900 - Rp509.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Item | Portable Gantry Crane |
|---|---|
| Height Adjustment | Fixed Height |
| Finish | Enamel |
| Color | Yellow |
| Material | Steel |
| Caster Type | (4) Swivel |
| Caster Material | Steel |
| Wheel Diameter (inch) | 8 |
| Wheel Width (inch) | 3 |
| Standards | AISC CMAA 70, OSHA 1910.184 |
| Includes | (2) Supports, Assembly Hardware, I-Beam |
| Load Capacity (lbs) | 10000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Caldwell Heavy-Duty Fixed Height Steel Portable Gantry Crane has a load capacity of 10,000-lb. It's easy to set-up and has low maintenance. Features balanced design for easy rolling even under load. Perfect for applications where crane weight is critical. Height adjusts down from maximum in 6" increments. Conforms to AISC, OSHA, and CMAA applications. Simply, bolt construction.
• 4-steel swivel casters
• 4-steel swivel casters
Ulasan Produk
Tidak ada ulasan




















































































































































