TESTO Digital Temperature Meter

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.699.900
Spesifikasi
Number of Channels2-channel
Operating Temperature (°C)-20 to +50
Storage Temperature-40 to +70 °C
Weight (g)171
Battery Life200 h (connected Probe, backlight off); 45 h (radio mode, backlight off); 68 h (connected Probe, backlight always on); 33 h (radio mode, backlight always on)
Battery Type9V block battery, 6F22
Dimensions (mm)182x64x40
HousingABS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The testo 922 digital temperature meter measures temperatures and determines the temperature difference in a matter of seconds. The meter comes with connecting points for up to two temperature sensors and wireless connectivity for a third sensor.
 At-a-glance look at all the features Connecting points for 2 optional type K temperature sensors Wireless connectivity for a third temperature sensor Temperature values and temperature difference directly visible in display Permanent display of min and max values Hold function that freezes the last reading
 The testo 922 digital temperature meter - accessories and sensors  There is a wide selection of optional temperature and wireless sensors to help you carry out your temperature measurements The testo protocol printer allows you to print out on site; the cyclic printing can be used in  adjustable (i.e. one-minute) intervals The durable, IP65 rated TopSafe protective case protects you digital temperature meter against impact and dirt and water ingress
 The testo 922 digital temperature meter - areas of applicationProfessionals in the fields of heating, plumbing and air conditioning are quick to appreciate the benefits which the compact, easy-to-use testo 922 digital temperature meter has to offer. The testo 922 measures temperatures quickly and accurately and determines the temperature difference directly. This allows you to carry out your inspections and checks quickly and efficiently. There’s also an optional testo turbo printer which allows you to print out on site.
 
Product Includes: testo 922 digital temperature meter, calibration protocol, batteries.Flow and return temperature measurement on heating systems To ensure the heating system is set correctly and efficiently, the flow and return temperatures must be measured. If it is not set correctly, either the requisite heat will not be provided or too much energy will be injected into an overly high flow temperature, i.e. the output from the energy is poor. testo 922 advantages: Quick and easy measurement of the differential temperature with pipe wrap probesAlso optionally available with radio probes for wireless measurementDisplay of minimum and maximum measuring valuesImmediate printing of measuring values via optional wireless printer
Feature
Temperature measurements and temperature difference display**Wide measuring range from -50 °C to 1 000 °C**Connecting points for two type K temperature sensors; wireless connectivity for a third temperature sensor**Wide range of optional sensors**Temperature measurements; measurements with up to three temperature sensors; direct display of temperature differences: the testo 922 digital temperature meter is ideal for professional use in the fields of heating, plumbing and air conditioning.**This meter uses a sensor to start up.**Click here for filter selection.

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan