Spesifikasi
Frequency Band (GHz) | 2.4 |
---|---|
Processor Specs | Atheros MIPS 4KC, 180MHz |
Memory (Mb) | 32 SDRAM, 8 Flash |
Networking Interface | 1x10/100 BASE-TX (Cat.5, RJ-45) Ethernet Interface |
Operating Frequency (MHz) | 2412-2462 |
Power Rating | 12V, 1A (12W). Supply and injector included |
Power Method | Passive Power over Ethernet (pairs 4,5+; 7,8 return) |
Operating Temperature (°C) | -20 to 70 |
Operating Humidity | 5 to 95% Noncondensing |
Dimensions (mm) | 136x20x39 |
Weight (kg) | 0.1 |
Maximum Power Consumption (W) | 8 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan