Noctua Premium Fan 12cm

Sebelum PPN:
Rp419.900
Spesifikasi
Size (mm)120x120x25
Mounting hole spacing (mm)105x105
Connector & pin-configuration4-pin PWM
Cable Length (cm)20 + 30 NA-EC1 extension cable
BearingSSO2
Blade geometryA-Series with Flow Acceleration Channels
Frame technologyAAO (Advanced Acoustic Optimisation)
MaterialSterrox LCP
Rotational speed with L.N.A. (+/- 10%)1700 RPM
Min. rotational speed (PWM, +/-20%)450 RPM
Acoustical Noise (dB(A))18.8 with L.N.A.
Static Pressure (mm H₂O)2.34, 1.65 with L.N.A.
Max. Input Current (A)0.14
Speed (rpm)2000
Air Flow (m³/hour)102.1; 18.8 with L.N.A.
Maximum Input Power (W)1.68
Rotation Speed (rpm)2000 +/- 10%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The NF-A12x25 is a highly optimised next-generation 120mm fan that integrates Noctua’s latest innovations in aerodynamic engineering in order to achieve an unprecedented level of quiet cooling performance. It takes state-of-the-art technologies such as the AAO (Advanced Acoustic Optimisation) frame or Flow Acceleration Channels and combines them with a record tight tip clearance of only 0.5mm, which is made possible by using the novel Sterrox® liquid-crystal polymer (LCP) compound as well as a metal-reinforced motor hub and axis for ultimate precision. Following the approach of Noctua’s A-series, the NF-A12x25 is a true all-rounder that yields superb results in all types of usage, regardless of whether it’s in low-impedance, airflow-oriented applications such as case cooling, or high-impedance, pressure-demanding scenarios such as on heatsinks and watercooling radiators. The 4-pin PWM version supports fully automatic speed control via PWM fan headers and comes with a Low-Noise Adaptor to reduce the maximum speed from 2000 to 1700rpm. Topped off with exceptional running smoothness, Noctua’s reference-class SSO2 bearing, a rich bundle of accessories and 6-year manufacturer’s warranty, the NF-A12x25 is a premium-quality product through and through. Its superior efficiency, cutting-edge construction and pioneering materials make it an elite choice for the most discerning demands.
Feature
Notes and warnings NF-A12x25 further reading:
button Performance comparison to NF-F12 and NF-S12A
button Technical backgrounds and manufacturing challenges
button Interview with Lars Strömbäck (Noctua CTO)
button Which 120mm fan is right for me?

Ulasan Produk

Tidak ada ulasan