Mitsuboshi V Belt A Type (Standard) 251-300inch
#Grup produk P105612245
Spesifikasi
Belt Width (mm) | 12.5 |
---|---|
Length (mm) | 6426 |
Belt Height (mm) | 9 |
Effective Pitch Circumference (inch) | 253 |
Maximum Speed (m/s) | 30 |
Minimum Pulley Diameter (mm) | 95 |
Angle (degree) | 40 |
Belt Material | Rubber |
Belt Type | A |
Electric Resistance Value | 50 M omega or more |
Operating Temperature Range (°С) | -40 to +70 |
Type | Standard |
types | V Belt |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan