Spesifikasi
| Part Number | S.40536 |
|---|---|
| Overall Height (mm) | 144 |
| Outer Diameter (mm) | 78 |
| Thread Size | 3/4 - 16 UN-2B 3/4 x 16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible Model Unit
MF: 133, 135, 135 US Built, 140, 145, 148, 150, 152, 154-4, 154C, 155, 158, 165, 165 US Built, 168, 184, 184-4, 185, 188, 20, 200, 203, 205, 20B, 20C, 20D, 20E, 20F, 2135, 2200, 2205, 230, 230 US Built, 231, 233, 235, 240, 245, 25, 250, 250 Brazilian, 2500, 250X Brazilian, 253, 254, 254-4, 255, 260, 264, 265, 274, 275, 285 (FR), 30, 302, 304, 30B, 30D, 30E, 30H, 3165, 3303, 3305, 334, 340, 342, 35, 35 US Built, 350, 352, 353, 354, 355, 360, 363, 364, 40, 40B, 40E, 415 Brazilian, 440 Brazilian, 4500, 50, 50A, 50B, 550, 560, 565, 65, 65 US Built, 765
Ford/NH: Dexta, Super Dexta
Perkins: A4.192 (JB), A4.203 (JD), AD3.152 (CE), AD4.203 (JE)
MF: 133, 135, 135 US Built, 140, 145, 148, 150, 152, 154-4, 154C, 155, 158, 165, 165 US Built, 168, 184, 184-4, 185, 188, 20, 200, 203, 205, 20B, 20C, 20D, 20E, 20F, 2135, 2200, 2205, 230, 230 US Built, 231, 233, 235, 240, 245, 25, 250, 250 Brazilian, 2500, 250X Brazilian, 253, 254, 254-4, 255, 260, 264, 265, 274, 275, 285 (FR), 30, 302, 304, 30B, 30D, 30E, 30H, 3165, 3303, 3305, 334, 340, 342, 35, 35 US Built, 350, 352, 353, 354, 355, 360, 363, 364, 40, 40B, 40E, 415 Brazilian, 440 Brazilian, 4500, 50, 50A, 50B, 550, 560, 565, 65, 65 US Built, 765
Ford/NH: Dexta, Super Dexta
Perkins: A4.192 (JB), A4.203 (JD), AD3.152 (CE), AD4.203 (JE)
Ulasan Produk
Tidak ada ulasan




















































































































































