Mitsuboshi V-Belt B Type (Standard) 151 to 200inch
#Grup produk P105600945
Spesifikasi
Belt Width (mm) | 16.5 |
---|---|
Belt Height (mm) | 11 |
Maximum Speed (m/s) | 30 |
Minimum Pulley Diameter (mm) | 150 |
Angle (degree) | 40 |
Belt Material | Rubber |
Belt Type | B |
Electric Resistance Value | 50 M omega or more |
Operating Temperature Range (°C) | -40 to +70 |
Type | Standard |
types | V Belt |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan