DREMEL Mini Saw
#Grup produk P105591601
Spesifikasi
Saw Blade Dimensions Outer Diameter x Inner Diameter (mm) | 31.8x9.2 |
---|---|
Maximum depth of cut (mm) | 6.35 |
Product Name | Mini saw |
Specifications | Spare Blade for Mini Saw 546x1 piece |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
- Cannot be used with STYLUS and Micro.It cannot be used for stylus (STYLUS) and micro (MICRO).
Feature
- As a compact electric saw, it can be used for cutting wood and plastic.
- Comes with one blade for the mini saw.As a compact electric saw, it can be used for cutting wood and plastic.
Comes with a spare blade for mini saw.
Use
Cutting wood plastic.Accessories for mycolog grinding machine.
Ulasan Produk
Tidak ada ulasan