Hanna Instruments Waterproof Thermistor Thermometer
#Grup produk P105587662
Spesifikasi
Automatic Shut-off | 8 min (default), 60 min or off |
---|---|
Battery Type/Life | 1.5V AA (3) / approximately 2000 hours of continuous use (with backlight off) |
Dimensions (mm) | 150x80x36 (5.9x3.1x1.4\") |
Ordering Information | HI93510 is supplied with HI762BL temperature probe, batteries, and instruction manual. |
Temperature Probe | HI762BL air/liquid, stainless steel thermistor temperature probe with black handle and 1 m (3.3') cable (included) |
Environment Temperature (°C) | -10 to 50 (14 to 122 degree F); RH max 100% |
Thermistor Temperature Accuracy (°C) | +/-0.4; +/-0.8 degree F (for 1 year, excluding probe error) |
Thermistor Temperature Range (°C) | -50.0 to 150.0; -58.0 to 302.0 degree F |
Thermistor Temperature Resolution (°C) | -50.0 to 150.0; -58.0 to 302.0 degree F |
Weight (g) | 235 (8.3 oz) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The Waterproof Thermistor Thermometer - HI93510 is housed in a rugged waterproof casing designed for use in the field as well as the laboratory. The HI93510 offers a wide range of probes for measurement in gases, air, and liquids, as well as surfaces and substances that require penetration for accurate readings. Optional thermistor probes cover a wide temperature range from -50.0 to 150°C (-58.0 to 302°F).
Ulasan Produk
Tidak ada ulasan