Hanna Instruments Waterproof Pronto Wall-Mounted Precision Thermometer

Sebelum PPN:
Rp2.799.900
Spesifikasi
Battery Type/Life1.5V AA / approximately 5 years
Dimensions (mm)86x110x43 (3.4x4.3x1.7\")
Ordering InformationHI146-99 (Pronto) is supplied with stainless steel temperature probe, battery and instructions.
Temperature ProbeStainless steel probe (fixed) with 2 m (6.6') cable; 160xdia 3 mm (6.3xdia 0.1\")
Environment Temperature (°C)IP65; 0 to 50 (32 to 122 degree F); RH max 100%
Temperature Accuracy (°C)+/-0.3 (-20 to 90); +/-0.5 (outside)
Temperature Range (°C)-50.0 to 150.0
Temperature Resolution (°C)0.1
Weight (g)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan