Hanna Instruments Waterproof Portable pH/mV Meter

Sebelum PPN:
Rp15.999.900
Spesifikasi
Accuracy (mV)+/-0.2; +/-1
Automatic Shut-offAfter 20 minutes of non-use (can be disabled)
Battery Type/Life1.5V (3) AAA / approximately 200 hours of continuous use
Dimensions (mm)185x72x36 (7.3x2.8x1.4\")
Ordering InformationHI9125 is supplied with HI1230B pH electrode, HI7662 temperature probe, HI70004 pH 4.01 buffer solution sachet (20 mL), HI70007 pH 7.01 buffer sachet (20 mL), 100 mL plastic beaker, 1.5V AAA batteries (3), instructions, and hard carrying case.
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 100%
Temperature CompensationManual or Automatic from -20.0 to 120.0 degree C (-4.0 to 248.0 degree F)
Temperature ProbeHI7662 stainless steel temperature probe with 1 m (3.3') cable (included)
Temperature Range (°C)-20.0 to 120.0 , -4.0 to 248.0 degree F
Temperature Resolution (°C)0.1 , 0.1 degree F
Weight (g)300 (10.6 oz.)
pH Accuracy+/-0.01
pH CalibrationAutomatic, one or two-point with five memorized buffer values (pH 4.01, 6.86, 7.01, 9.18, 10.01)
pH ElectrodeHI1230B PEI body pH electrode with BNC connector and 1 m (3.3') cable (included)
pH Input Impedance (ohm)10¹²

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI9125 is a rugged, waterproof, portable pH and mV meter. This meter offers many features including automatic calibration, automatic shut off, battery error prevention system, on-screen instructions, and automatic temperature compensation. The HI9125 is supplied complete with meter, PEI plastic body, double junction pH electrode, and temperature probe packaged in a durable plastic carrying case.

Ulasan Produk

Tidak ada ulasan