Hanna Instruments Waterproof Portable pH/mV Meter with CAL Check

Sebelum PPN:
Rp20.999.900
Spesifikasi
Accuracy (mV)+/-0.2; +/-1
Automatic Shut-offAfter 20 minutes of non-use (can be disabled)
Battery Type/Life1.5V (3) AAA / approximately 200 hours of continuous use without backlight (50 hours with backlight)
Dimensions (mm)185x72x36 (7.3x2.8x1.4\")
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 100%
Temperature ProbeHI7662 stainless steel temperature probe with 1 m (3.3') cable (included)
Temperature Range (°C)-20.0 to 120.0 (-4.0 to 248.0 degree F)
Temperature Resolution (°C)0.1 / 0.1 degree F
Weight (g)300 (10.6 oz.)
pH Accuracy+/-0.01
pH CalibrationAutomatic, one or two-point with seven standard buffers available (pH 1.68, 4.01, 6.86, 7.01, 9.18, 10.01,12.45) and two custom buffers
pH ElectrodeHI1230B PEI body pH electrode with BNC connector and 1 m (3.3') cable (included)
pH Input Impedance (ohm)10¹²

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI9126 is a rugged, waterproof, portable pH and mV meter. This meter offers many features including CAL Check electrode diagnostics, automatic calibration, automatic shut-off, backlit LCD display, on-screen instructions, and automatic temperature compensation. The HI9126 is supplied complete with meter, PEI plastic body, double junction pH electrode, and temperature probe packaged in a durable plastic carrying case.

Ulasan Produk

Tidak ada ulasan