Hanna Instruments Waterproof Portable pH Meter

Sebelum PPN:
Rp14.999.900
Spesifikasi
Automatic Shut-offAfter 20 minutes of non-use (can be disabled)
Dimensions (mm)185x72x36 (7.3x2.8x1.4\")
Ordering InformationHI9124 is supplied with HI1230B pH electrode, HI7662 temperature probe, HI70004 pH 4.01 buffer solution sachet, HI70007 pH 7.01 buffer sachet, 100 mL plastic beaker, 1.5V AAA batteries (3), instructions, and hard carrying case.
pH Accuracy+/-0.01
pH CalibrationOne or two point-with five standard buffer values (pH 4.01, 6.86, 7.01, 9.18, 10.01)
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 100%
Weight (g)300 (10.6 oz.)
pH ElectrodeHI1230B PEI body pH electrode with BNC connector and 1 m (3.3') cable (included)
pH Input Impedance (ohm)10¹²
pH Range-2.00 to 16.00 pH
pH Resolution0.01 pH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI9124 is a rugged, waterproof, portable pH meter. This meter offers many features including automatic calibration, automatic shut off, battery error prevention system, on-screen instructions, and automatic temperature compensation. The HI9124 is supplied complete with meter, PEI plastic body double junction pH electrode, and temperature probe packaged in a durable plastic carrying case.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait