Hanna Instruments Thermistor Thermometer
#Grup produk P105587352
Spesifikasi
Automatic Shut-off | User selectable: 8 min, 60 min, disabled |
---|---|
Battery Type/Life | 3x1.5V AA (LR6), 2000 hours of continuous use |
Dimensions (mm) | 150x80x36 (5.9x3.1x1.4\") |
Ordering Information | HI93502N is supplied with batteries and instructions. |
Environment Temperature (°C) | -10 to 50 (14 to 122 degree F); RH max 100% |
Temperature Accuracy (°C) | +/-0.4 (excluding probe error) |
Temperature Range (°C) | -50.0 to 150.0 |
Temperature Resolution (°C) | 0.1 |
Weight (g) | 235 (8.3 oz.) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The HI93502N Waterproof Thermistor Thermometer is housed in a durable, food-safe casing designed for use throughout the food and beverage industry. The HI93502N measures temperature in degrees Celsius from -50.0 to 150.0°C. Other features include calibration check, a HOLD function, stability indicator, and Hanna's Battery Error Prevention System (BEPS). This thermometer includes the HI762PWL stainless steel penetration probe, but this can easily be exchanged with any other model in the HI762 series. The HI762 series offers a diverse assortment of probes for measurement in gases, air, liquids, and substances that require penetration for accurate readings. Optional thermistor probes cover a wide temperature range from -50 to 150°C (-58 to 302°F).
This purchase is including with Lumberg Connector for Interchangeable Probe
This purchase is including with Lumberg Connector for Interchangeable Probe
Ulasan Produk
Tidak ada ulasan