Hanna Instruments Spare Conductivity (EC) Sensor

Sebelum PPN:
Rp8.099.900
Spesifikasi
Body Length/Overall Length (mm)111
Body MaterialPVC
DescriptionEc Sensor
Outer Diameter (mm)14
Tip / Shapestainless steel electrodes AISI 316

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI769828-3 is a 4-ring electrode conductivity (EC/TDS/Resistivity/ salinity) sensor for use with the HI769828 probe. The sensor body is constructed of durable polyvinyl chloride (PVC) material and contains AISI 316 stainless steel electrodes that are not subject to polarization or surface coating effects. Each module is color coded for easy installation and integration with the probe.
for HI769828 Probe

Ulasan Produk

Tidak ada ulasan