Hanna Instruments Sodium Content and Activity Portable Meter
#Grup produk P105587130
Spesifikasi
Battery Type/Life | 1.5V AAA (3) / approx. 200 hours of continuous use |
---|---|
Dimensions (mm) | 185x72x36 (7.3x2.8x1.4\") |
Required Probes | FC300B Glass body sodium ion-selective electrode with BNC connector and 1 m (3.3') cable (not included), HI7662 stainless steel temperature probe with 1 m (3.3') cable (not included) |
Sodium Accuracy | +/-0.05 pNa; +/-5% of reading (Na) |
Sodium Calibration | Automatic, one or two point at 0.23 g/L, 2.3 g/L, 23.0 g/L |
Environment Temperature (°C) | 0 to 50 (32 to 122 degree F); RH max 100% |
Sodium Range (ppm) | 0.00 to 3.00 pNa; 15.0 to 150.0 mg/L Na;0.150 to 1.500 g/L Na; 1.50 to 15.00 g/L Na; 15.0 to 60.0 g/L Na |
Temperature Accuracy (°C) | +/-0.2; +/-0.4 degree F (excluding probe error) |
Temperature Compensation | fixed at 25 degree C (77 degree F) |
Temperature Range (°C) | -20.0 to 120.0 (-4.0 to 248.0 degree F) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The HI931101 is a rugged, waterproof, portable sodium content meter. This meter offers many features including automatic calibration, automatic temperature compensation, and on-screen instructions. There are four measurement ranges for sodium content, and a simple press of the MODE button allows for measurement of sodium ion activity.
Ulasan Produk
Tidak ada ulasan