Hanna Instruments Salinity and Sodium Content Portable Meter

Sebelum PPN:
Rp26.999.900
Spesifikasi
Battery Type/Life1.5V AAA (3) / approx. 200 hours of continuous use
Dimensions (mm)185x72x36 (7.3x2.8x1.4\")
Ordering InformationHI931100 is supplied with batteries, instructions
Required ProbesFC300B Glass body sodium ion-selective electrode with BNC connector and 1 m (3.3') cable (not included), HI7662 stainless steel temperature probe with 1 m (3.3') cable (not included)
Sodium Chloride Accuracy+/-5% of reading (NaCl)
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 100%
Sodium Chloride CalibrationAutomatic, one or two point at 0.30 g/L; 3.00 g/L; 30.0 g/L
Sodium Chloride Range0.150 to 1.500 g/L NaCl; 1.50 to 15.00 g/L NaCl;15.0 to 150.0 g/L NaCl; 150 to 300 g/L NaCl
Sodium Chloride Resolution0.001 g/L NaCl; 0.01 g/L NaCl; 0.1 g/L NaCl; 1 g/L NaCl
Temperature Accuracy (°C)+/-0.2; +/-0.4 degree F (excluding probe error)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI931100 is a rugged, waterproof, portable salinity and sodium content meter. This meter offers many features including automatic calibration, automatic temperature compensation, auto-ranging, and on-screen instructions.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait