Hanna Instruments Resolution 0.1° K-Type Thermocouple Thermometer

Sebelum PPN:
Rp9.999.900
Spesifikasi
Automatic Shut-offUser selectable: 8 min, 60 min or disabled
Battery Type/Life1.5V AA (3) / approximately 500 hours of continuous use (with backlight off)
ConnectivityRS232 serial port communication
Dimensions (mm)150x80x36 (5.9x3.1x1.4\")
DisplayBacklit LCD, CAL Button
Environment Temperature (°C)-10 to 60 (14 to 140 degree F); RH 100%
K-Type Thermocouple Temperature Accuracy (°C)+/-0.5 (-100.0 to 999.9); +/-1 (outside); +/-1 degree F (-148.0 to 999.9 degree F); +/-1.5 degree F (outside) (for 1 year, excluding probe error)
K-Type Thermocouple Temperature Range (°C)-200.0 to 999.9 and 1000 to 1371; -328.0 to 999.9 degree F and 1000 to 2500 degree F
K-Type Thermocouple Temperature Resolution (°C)0.1 (-149.9 to 999.9); 0.2 (-200.0 to -150.0); 1 (outside) 0.1 degree F (-24.9 to 999.9 degree F); 0.2 degree F (-249.9 to -25.0 degree F); 0.3 degree F (-328.0 to -250.0 degree F); 1 degree F (outside)
Ordering InformationHI93531R is supplied with batteries and instructions.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 0.1° Resolution K-Type Thermocouple Thermometer with RS232 Output - HI93531R is a digital, waterproof thermometer. This meter offers high accuracy temperature measurements using a wide variety of interchangeable K-type probes. HI93531R allows users to perform a one-point calibration and to transfer data to a PC or printer with an RS232 output. All readings are displayed on the backlit LCD, along with the high and low temperatures, temperature units, and a battery indicator upon startup.
This product provides RS232 Output

Ulasan Produk

Tidak ada ulasan