Hanna Instruments Pronto EC On-line Meter
#Grup produk P105586849
Spesifikasi
Alarm | LED blinks when EC value is outside hysteresis (+/-0.20 mS/cm around setpoint) range |
---|---|
Dimensions (mm) | 86x94x33 (3.4x3.7x1.3\") |
EC Accuracy | +/-2% F.S. |
EC Calibration | Manual, 1 point through trimmer |
EC Range (μS/cm) | 0.00 to 9.99 |
EC Resolution (μS/cm) | 0.01 |
EC/TDS Probe | HI7632 EC/TDS probe (included) |
EC/TDS Temperature Compensation (°C) | Automatic from 5 to 50 (41 to 122 degree F) with ß=2% |
Ordering Information | HI983307 is supplied with HI7632 EC/TDS probe, calibration screwdriver, 12 VDC power adapter and instruction manual. |
Power Supply (V) | External 12DC (included) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The Pronto EC Meter HI983307 is a water resistant conductivity meter designed specifically for the continuous monitoring of EC. With a user-selectable setpoint and visual LED alarm system, you can now measure with peace of mind. The HI983307 is supplied with a probe that compensates for temperature variations automatically and requires little maintenance.
This product provides LCD and Alarm
This product provides LCD and Alarm
Ulasan Produk
Tidak ada ulasan