Hanna Instruments Pronto EC Meter for Demineralized Water

Sebelum PPN:
Rp3.799.900
Spesifikasi
AlarmLED blinks when EC value is 1.00 S/cm higher than setpoint
Dimensions (mm)86x94x33 (3.4x3.7x1.3\")
EC Accuracy+/-2% F.S.
EC CalibrationManual, 1 point through trimmer
EC Range (μS/cm)0.00 to 19.99
EC Resolution (μS/cm)0.01
EC/TDS ProbeHI7631 EC/TDS probe (included)
EC/TDS Temperature Compensation (°C)Automatic 5 to 50 (41 to 122 degree F) with ẞ=2.4%
NotesNote: HI983304 does not need cleaning or calibration when used in pure water applications.
Ordering InformationHI983304 is supplied with HI7631 EC probe, calibration screwdriver, 12 VDC power adapter and instruction manual.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Pronto EC Meter HI983304 is a water resistant conductivity meter designed specifically for demineralization and deionization applications where conductivity is extremely low. With a user-selectable setpoint and visual LED alarm system, you can now measure EC with peace of mind.
This product provides LCD and Alarm

Ulasan Produk

Tidak ada ulasan