Hanna Instruments Portable pH/EC/TDS/Temperature Meter with CAL Check
#Grup produk P105586654
Spesifikasi
Battery Type/Life | 9V / approximately 150 hours of continuous use |
---|---|
Dimensions (mm) | 145x80x36 (5.7x3.1x1.4\") |
EC Accuracy | +/-2% F.S. |
EC Calibration | Manual, 1-point through slope trimmer |
EC Range (μS/cm) | 0 to 4 |
EC Resolution (μS/cm) | 0.01 |
EC to TDS Conversion Factor | Variable based on reading from 0.56 to 0.72 according to the TDS 442 curve for natural water |
EC/TDS Temperature Compensation (°C) | Automatic from 0 to 50 (32 to 122 degree F) |
Environment Temperature (°C) | 0 to 50 (32 to 122 degree F); RH max 100% |
Multi-parameter Probe | HI 1285-6 combination, amplified pH/EC/TDS/temperature probe with Cal-Check feature, built-in temperature sensor, 8-pin DIN connector and 1 m (3.3') cable |
TDS Accuracy | +/-2% F.S. |
TDS Calibration | Manual, 1-point through slope trimmer |
TDS Range (ppm) | 0 to 1999 (mg/L) |
TDS Resolution (ppm) | 1 (mg/L) |
Temperature Accuracy (°C) | +/-0.5 /+/-1 degree F |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The HI9813-6 is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The HI9813-6 features the Hanna Instruments CAL Check that will allow the user to know when the probe needs to be calibrated or replaced. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC.
Ulasan Produk
Tidak ada ulasan