Hanna Instruments PICCOLO2 pH Tester

Sebelum PPN:
Rp8.899.900
Spesifikasi
Battery Type/Life1.5V (3) / approximately 100 hours of continuous use
Dimensions (mm)265x29x15 (10.4x1.1x0.6\")
Ordering InformationHI98112 (PICCOLO®2) is supplied with 160 mm (6.3\") HI1290 amplified pH electrode, pH 4.01 and pH 7.01 buffer solution sachets, calibration screwdriver, batteries, rugged carrying case and instructions.
pH Accuracy+/-0.01
pH CalibrationManual, two points
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95%
pH ElectrodeHI1290
pH Range1.00 to 13.00 pH
pH Resolution0.01 pH
pH Temperature CompensationAutomatic from 0 to 70 degree C (32 to 158 degree F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PICCOLO2 is a revolutionary pH meter with a 4-in-1 amplified electrode. Conventional pH meters are susceptible to the weak, high impedance signal which makes the electrode, connector, cable and meter vulnerable to noise, humidity and dirty environments. PICCOLO2 has overcome these problems with a pre-amplified electrode delivering a strong signal to the meter. The interchangeable electrode is inexpensive, rugged and houses the pH sensor, reference system, temperature sensor and the amplifier module.
This purchase is including 6.3" Probe

Ulasan Produk

Tidak ada ulasan