Hanna Instruments pH Electrode for Continuous Monitoring

Sebelum PPN:
Rp5.699.900
Spesifikasi
AmplifierYes
Body Length/Overall Length (mm)120 / 163.5
Body MaterialGlass
Cable (m)5-pole; 1 (3.3')
Connector TypeDIN
Junction Type/Flow RateCeramic, single
Matching PinNo
Maximum Pressure (bar)2
Measurement RangepH: 0 to 14
Outer Diameter (mm)12
Type of ElectrolyteGel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI1611D is a glass body, single junction pH electrode with a DIN connector. This electrode has a single ceramic junction in the outer reference cell and the pH sensing portion is made with high temperature glass.
This purchase is including DIN Connector

Ulasan Produk

Tidak ada ulasan