Hanna Instruments ORP Tester

Sebelum PPN:
Rp4.799.900
Spesifikasi
Battery Type/Life1.5V (4) / approximately 700 hours of continuous use
Dimensions (mm)175x41x23 (6.9x1.6x0.9\")
Ordering InformationHI98201 (ORP) is supplied with protective cap, batteries and instructions
ORP Accuracy (mV)+/-5
ORP Range (mV)+/-999
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95%
ORP Resolution (mV)1
Weight (g)95 (3.4 oz.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98201 is an ORP tester ideal for use in swimming pools and spas, as it can provide a valuable indication of water quality. This tester utilizes a platinum electrode and Hanna unique renewable cloth junction, that can be pulled out when clogging occurs, reactivating the reference and restoring the electrode.

Ulasan Produk

Tidak ada ulasan