Hanna Instruments KEY Pocket Thermometer
#Grup produk P105585895
Spesifikasi
Battery Type/Life | 1.5V (4) / approximately 700 hours of continuous use |
---|---|
Dimensions (mm) | 175x41x23 (6.2x1.4x0.8\") |
Ordering Information | HI98517 is supplied with HI98517-13 probe, batteries, and instruction manual. |
Environment Temperature (°C) | 0 to 50 (32 to 122 degree F); RH max 95% |
Temperature Accuracy (°C) | +/-2 |
Temperature Range (°C) | -40 to 550 |
Temperature Resolution (°C) | 1 |
Weight (g) | 78 (3.0 oz) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The HI98517 KEY is a pocket thermometer with an interchangeable probe for quick spot measurements. With a fast response time, KEY is ideal for quality control and industrial temperature monitoring.
Ulasan Produk
Tidak ada ulasan