Hanna Instruments Infrared Thermometer for the Food Industry
#Grup produk P105585789
Spesifikasi
Battery Type/Life | 9V / approximately 150 hours of continuous use |
---|---|
Dimensions (mm) | 143x80x38 (5.6x3.2x1.5\") |
Environment Temperature (°C) | 0 to 50 (32 to 122 degree F); RH max 95% |
Temperature Accuracy (°C) | +/-2% of reading or +/-2 |
Weight (g) | 320 (11.3 oz) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The HI99550 is an infrared thermometer designed to measure surface temperatures for the food industry. With a quick, one-second response time and battery life indicator, this thermometer is an ideal solution for non-intrusive infrared measurements.
Ulasan Produk
Tidak ada ulasan