Hanna Instruments Infrared and Contact Thermometer for the Food Industry

Sebelum PPN:
Rp8.299.900 - Rp9.999.900
Spesifikasi
Battery Type/Life9V / approximately 150 hours of continuous use
Dimensions (mm)143x80x38 (5.6x3.2x1.5\")
Ordering InformationHI99556 - [ y ],y = 00 IR range from -10 to 300 degree C,y = 10 IR range from -20 to 199.9 degree C
Temperature ProbeHI765PW general purpose/penetration, stainless steel thermistor temperature probe with white handle and 1 m (3.3') cable (included)
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95%
Temperature Accuracy (°C)+/-2% of reading or +/-2
Temperature Range (°C)-10 to 300 (HI99556-00); -20.0 to 199.9 (HI99556-10)
Temperature Resolution (°C)1 (HI99556-00); 0.1 (HI99556-10)
Thermistor Temperature Accuracy (°C)+/-0.5 (-20 to 120); +/-0.5 +1% reading (outside)
Thermistor Temperature Range (°C)-40 to 150 (HI99556-00); -40.0 to 150.0 (HI99556-10)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI99556 is an infrared and contact thermometer designed to measure both surface and core temperatures for the food industry. With an external probe, a quick, one-second infrared response time, a HOLD function, and battery life indicator, this thermometer is an ideal solution for temperature measurements in the food industry. There are two models of the HI99556 thermometers, each offering a different measurement range, resolution and option for an external probe. The HI99556-00 covers a temperature range from -10 to 300°C with 1°C resolution, while the HI99556-10 covers a temperature range from -20.0 to 199.9°C with 0.1°C resolution. The HI765PW probe offers core measurements that cover a temperature range from 40 to 150°C.

Ulasan Produk

Tidak ada ulasan