Hanna Instruments GroChek pH and Temperature Monitor

Sebelum PPN:
Rp5.199.900
Spesifikasi
Ordering InformationHI991401-02 (pH Gro'Chek) (230V) is supplied with HI1293D pH electrode, HI1294 temperature probe (fixed), HI70004 pH 4.01 buffer solution sachet, HI70007 pH 7.01 buffer solution sachet, 12 VDC power adapter and instructions.
ConnectivityUSB
Dimensions (mm)160x105x31 (6.2x4.1x1.2\")
Display128x64 pixel B/W LCD cu lumină verde de fundal
EC Accuracy+/-0.1mS/cm (0.00 la 5.00mS/cm); +/-0.2mS/cm (5.00 la 10.00mS/cm)
EC Range (μS/cm)0 la 10
EC Resolution (μS/cm)0.01
EC to TDS Conversion FactorFactor de conversie TDS 0.5 (500 CF); factor de conversie TDS 0.7 (700 CF)
EC/TDS Temperature CompensationAutomatic
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95%
Power Supply (V)12VDC adapter (included)
TDS Accuracy+/-2% f.s.
TDS Range (ppm)0 la 5000 (factor de conversie TDS 0.5); 0 la 7000 (factor de conversie TDS 0.7)
pH Resolution0.1 pH
pH Temperature Compensationautomată (0.0 la 60.0 degree C/ 32.0 la 140.0 degree )

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI991401 Gro'Chek pH and Temperature Monitor has a large, dual-level backlit LCD to give you instantaneous readings of both pH and temperature, even from a distance. The HI991401 microprocessor provides for automatic calibration, automatic buffer selection and automatic temperature compensation.

Ulasan Produk

Tidak ada ulasan