Hanna Instruments EC/TDS/NaCl/°C Portable Meter

Sebelum PPN:
Rp35.999.900
Spesifikasi
Automatic Shut-offAfter 5, 10, 20 and 60 minutes (can be disabled)
Battery Type/Life1.5V AAA batteries (3) /approximately 200 hours of continuous use without backlight (50 hours with backlight on
Dimensions (mm)185x72x36 (7.3x2.8x1.4\")
EC Accuracy+/-1% of reading (+/-0.05 µS/cm or 1 digit)
EC CalibrationAutomatic, one point with six memorized values (84, 1413, 5000, 12880, 80000, 111800 µS/cm)
EC Range (μS/cm)0.00 to 29.99; 30.0 to 299.9; 300 to 2999; 3.00 to 29.99; 30.0 to 200.0; up to 500.0 (actual EC)*
EC Resolution (μS/cm)0.01; 0.1; 1; 0.01; 0.1
EC to TDS Conversion FactorSelectable from 0.40 to 0.80 (default value is 0.50)
EC/TDS ProbeHI76309 EC/TDS probe four-ring conductivity probe with internal temperature sensor, DIN connector with 1m cable
EC/TDS Temperature Compensation (°C)Automatic or Manual from –20.0 to 120.0 (-4.0 to 248.0 degree F) (can be disabled for measuring conductivity activity)
Salinity (% NaCl) Range0.0 to 400.0% NaCl
Salinity (% NaCl) Resolution0.001
TDS Accuracy+/-1% of reading (+/-0.03 mg/L (ppm) or 1 digit, whichever greater)
TDS Range (ppm)0.00 to 14.99 mg/L; 15.0 to 149.9 mg/L; 150 to 1499 mg/L; 1.50 to 14.99 g/L (ppt); 15.0 to 100.0 g/L
TDS Resolution (ppm)0.01 (mg/L); 0.1 (mg/L); 1 (mg/L); 0.01 g/L (ppt); 0.1 g/L (ppt)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI9835 is a durable, portable EC/TDS/NaCl meter designed for use in areas of production and quality control. It is supplied with a four-ring conductivity probe to allow for four ranges of measurement. Conductivity readings are adjusted with Automatic Temperature Compensation (ATC), assuring users of consistent and accurate measurements.

Ulasan Produk

Tidak ada ulasan