Hanna Instruments Dual Channel K, J, T-Type Thermocouple Thermometer
#Grup produk P105585141
Spesifikasi
Automatic Shut-off | User selectable: 60 min or disabled |
---|---|
Battery Type/Life | 1.5V AA (3) / approximately 500 hours of continuous use (with backlight off) |
Dimensions (mm) | 150x80x36 (5.9x3.1x1.4\") |
J-Type Thermocouple Temperature Accuracy (°C) | +/-0.5 (-100.0 to 999.9); +/-1 (outside); +/-1 degree F (-148.0 to 999.9 degree F); +/-1.5 degree F (outside) (for 1 year, excluding probe error) |
J-Type Thermocouple Temperature Range (°C) | -200.0 to 999.9; -328.0 to 999.9 degree F and 1000 to 1832 degree F |
Environment Temperature (°C) | -10 to 60 (14 to 122 degree F); RH max 100% |
J-Type Thermocouple Temperature Resolution (°C) | 0.1 (-200.0 to 999.9); 0.1 degree F (-149.9 to 999.9 degree F); 0.2 degree F (-328.0 to -150.0 degree F); 1 degree F (1000 to 1832 degree F) |
K-Type Thermocouple Temperature Accuracy (°C) | +/-0.5 (-100.0 to 999.9); +/-1 (outside); +/-1 degree F (-148.0 to 999.9 degree F); +/-1.5 degree F (outside) (for 1 year, excluding probe error) |
K-Type Thermocouple Temperature Range (°C) | -200.0 to 999.9 and 1000 to 1371; -328.0 to 999.9 degree F and 1000 to 2500 degree F |
K-Type Thermocouple Temperature Resolution (°C) | 0.1 (-149.9 to 999.9); 0.2 (-200.0 to -150.0); 1 (1000 to 1371); 0.1 degree F (-24.9 to 999.9 degree F); 0.2 degree F (-249.9 to -25.0 degree F); 0.3 degree F (-328.0 to -250.0 degree F); 1 degree F (1000 to 2500 degree F) |
Weight (g) | 235 (8.3 oz) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The Dual Channel K, J, T-Type Thermocouple Thermometer - HI93542 is a digital, waterproof thermometer. This meter offers high accuracy temperature measurements using a wide variety of interchangeable K-type probes. All readings are displayed on the easy to read LCD, along with the high and low temperatures, a channel indicator, temperature units, and a battery indicator upon startup.
Ulasan Produk
Tidak ada ulasan