Hanna Instruments Direct Soil Activity and Solution Conductivity Measurement Kit
#Grup produk P105585044
Spesifikasi
Automatic Shut-off | Auto-off after 2 minutes of non-use |
---|---|
Battery Type/Life | 9V / approximately 100 hours of continuous use |
Dimensions (mm) | 185x82x52 (7.3x3.2x2.0\") |
EC Accuracy | +/-2% FS |
EC Calibration | Manual, single-point through knob |
EC Range (μS/cm) | 0.00 to 19.99 |
EC Resolution (μS/cm) | 0.01 |
EC/TDS Probe | HI76304 plastic body, ATC, conductivity probe with 1 m (3.3') cable |
EC/TDS Temperature Compensation (°C) | Automatic from 0 to 50 (32 to 122 degree F) with Beta=2%/ typical |
Environment Temperature (°C) | 0 to 50 (32 to 122 degree F); RH max 95% |
Weight (g) | 275 (9.7 oz) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The HI993310 is a rugged, portable meter that has been designed to address the need for fast and accurate conductivity measurements in liquids and soils. The HI993310 directly measures soil solution conductivity in EC (mS/cm) as well as soil activity (g/L). It is supplied with two probes: HI76305 with stainless steel, conical tip for direct soil measurement and HI76304 for fertilizer enriched solutions.
Ulasan Produk
Tidak ada ulasan