Hanna Instruments Combo Gro'chek pH/EC/TDS/Temperature Meter

Sebelum PPN:
Rp9.199.900
Spesifikasi
Dimensions (mm)160x105x31 (6.2x4.1x1.2\")
EC Accuracy+/-2% F.S.
EC CalibrationAutomatic, one-point at 12.88 mS/cm or 6.44 g/L (ppt)
EC Range (μS/cm)0 to 20
EC Resolution (μS/cm)0.01
EC to TDS Conversion FactorAdjustable from 0.45 to 1.00 (CONV)
EC/TDS ProbeHI 7630 conductivity probe (fixed)
EC/TDS Temperature Compensation (°C)Automatic, with Beta Adjustable from 0.0 to 2.4%/
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Ordering InformationHI991405-02 (Combo Gro'Chek) is supplied with HI1293D pH electrode, HI7630 EC probe (fixed), HI70004 pH 4.01 buffer solution sachet, HI70007 pH 7.01 buffer solution sachet, HI70030 1288 mS/cm calibration solution sachet, 12 VDC adapter and instructions.
Power Supply (V)12DC adapter (included)
TDS Accuracy+/-2% F.S.
TDS CalibrationAutomatica, a un punto: 1382 ppm
TDS Range0.00 to 10.00 g/L (ppt)
TDS Resolution0.01 g/L (ppt)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI991405 has been engineered to continuously monitor pH, TDS (0.00 to 10.00 g/L) or EC (0.00 to 20.00 mS/cm) and temperature. This microprocessor based meter feature a large, dual level, backlit LCD to give instantaneous readings of pH, EC or TDS and temperature. Optimized for hydroponic and greenhouse applications, the meter housing and cable connections have been sealed against vapor and humidity and all the necessary measuring probes are supplied with purchase.

Ulasan Produk

Tidak ada ulasan