Hanna Instruments Benchtop Dissolved Oxygen Meter

Sebelum PPN:
Rp21.999.900
Spesifikasi
Altitude Compensation (m)0 to 4000 (with 100 resolution)
ConnectivityOpto-isolated USB
Dimensions (mm)235x222x109 (9.2x8.7x4.3\")
Dissolved Oxygen Accuracy+/-1.5% FS
Dissolved Oxygen CalibrationOne or two points at 0% (HI 7040 solution) and 100% (in air)
Dissolved Oxygen Range (mg/L)0.0 to 300.0% saturation, 0.00 to 45.00 (ppm)
DO ProbeHI76407 DO probe with 2 m (6.7') cable (included)
Dissolved Oxygen Resolution (ppm)0.01 (mg/L); 0.1% saturation
Dissolved Oxygen Temperature Compensation (°C)Automatic from 0.0 to 50.0 (32.0 to 122 degree F)
Environment Temperature (°C)0 to 50 (32 to 122 degree F), RH max 95%
Salinity Compensation (g/L)0 to 40 (with 1 resolution)
Temperature Accuracy (°C)+/-0.2 (excluding probe error)
Temperature Range (°C)0.0 to 50.0
Temperature Resolution (°C)0.1
Weight (kg)1.3 (2.9 lbs)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI2400 is a durable and accurate benchtop meter that measures dissolved oxygen in mg/L (ppm) or percent saturation. DO measurements are automatically compensated for altitude (up to 4000 m) and salinity (up to 40 g/L) based on the user settings. The meter also offers automatic temperature compensation from the built-in temperature sensor of the supplied polarographic DO probe. This probe features easy to install screw cap membranes for quick replacement when readings become drifty or inaccurate. Calibration is performed at one or two points at 0% using Hanna's HI7040 solution or 100% in air. The HI2400 also provides users with GLP capabilities and PC connectivity via USB for a simple way to organize and manage their data.

Ulasan Produk

Tidak ada ulasan