Hanna Instruments Benchtop Conductivity Meter

Sebelum PPN:
Rp16.999.900
Spesifikasi
Dimensions (mm)235x222x109 (9.2x8.7x4.3\")
EC Accuracy+/-1% FS (excluding probe error)
EC Calibrationmanual, one point
EC Range (μS/cm)0 to 1999, 0.0 to 199.9, 0.0 to 199.9, 0.00 to 19.99
EC Resolution (μS/cm)0.1, 1, 0.01, 0.1
EC/TDS ProbeHI76303, platinum four-ring conductivity probe with internal temperature sensor, DIN connector and 1 m (3.3') cable (included)
EC/TDS Temperature Compensation (°C)Automatic, 0 to 50 (32 to 122 degree F) with Beta Adjustable coefficient from 0 to 2.5 %/
Environment Temperature (°C)0 to 50 (32 to 122 degree F), RH max 95% non-condensing
Ordering InformationHI2315 is supplied with HI76303 conductivity probe, 12 VDC adapter, and instruction manual.
Power Supply (V)12DC adapter (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI2315 is a durable benchtop meter that measures conductivity in four different ranges. The meter utilizes a four-ring potentiometric conductivity probe with platinum sensors to offer versatility over typical amperometric designs. By utilizing the four-ring probe, it is possible to measure very low or very high conductivity levels without having to change probes. The HI2315 also offers automatic temperature compensation and an adjustable temperature coefficient (Beta).
This purchase is including ATC

Ulasan Produk

Tidak ada ulasan