Hanna Instruments Autoranging Benchtop EC/TDS/Salinity Meter
#Grup produk P105584568
Spesifikasi
Connectivity | Opto-isolated USB |
---|---|
Dimensions (mm) | 235x222x109 (9.2x8.7x4.3\") |
EC Accuracy | +/-1% of reading (+/-0.05 µS/cm or 1 digit, whichever is greater) |
EC Calibration | Automatic, one point with six memorized values (84, 1413, 5000, 12880, 80000, 111800 µS/cm) |
EC Range (μS/cm) | 0.00 to 29.99, 30.0 to 299.9, 300 to 2999, 3.00 to 29.99, 30.0 to 200.0, up to 500.0 (absolute EC)** |
EC Resolution (μS/cm) | 0.01, 0.1, 1, 0.01, 0.1 |
EC to TDS Conversion Factor | 0.40 to 0.80 (default value is 0.50) |
EC/TDS Probe | HI76310 platinum, four-ring conductivity/TDS probe with internal temperature sensor and 1 m (3.3') cable (included) |
Environment Temperature (°C) | 0 to 50 (32 to 122 degree F), RH max 95% non-condensing |
GLP | Yes |
Salinity (% NaCl) Accuracy | +/-1% of reading |
Salinity (% NaCl) Calibration | one point, with HI7037 Calibration solution (optional) |
Salinity (% NaCl) Range | 0.0 to 400.0% NaCl |
Salinity (% NaCl) Resolution | 0.1% NaCl |
TDS Accuracy | +/-1% of reading (+/-0.03 ppm or 1 digit, whichever is greater) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The HI2300 is an auto ranging EC/TDS/Salinity and temperature benchtop meter. The meter utilizes a four-ring potentiometric conductivity probe with platinum sensors to offer versatility over typical amperometric designs. By utilizing the four-ring probe, it is possible to measure very low or very high conductivity levels without having to change probes. The HI2300 also offers three options for temperature compensation, as well as an adjustable temperature coefficient (Beta) and TDS factor. GLP capabilities and PC connectivity via USB provide users with a simple way to organize and manage their data.
This purchase is including ATC
This purchase is including ATC
Ulasan Produk
Tidak ada ulasan