Hanna Instruments Ammonia Low-Range Checker HC
#Grup produk P105584513
Spesifikasi
Ammonia Accuracy (ppm) | +/-0.05 +/-5% of reading |
---|---|
Ammonia Method | Adaptation of the ASTM Manual of Water and Environmental Technology D1426-92, Nessler Method. The reaction between ammonia and reagents causes a yellow tint in the sample. |
Ammonia Range (ppm) | 0.00 to 3.00 NH₃-N |
Ammonia Resolution (ppm) | 0.01 |
Automatic Shut-off | After ten minutes of non-use |
Battery Type/Life | (1) 1.5V AAA |
Dimensions (mm) | 81.5x61x37.5 (3.2\"x2.4\"x1.5\") |
Environment Temperature (°C) | 0 to 50 (32 to 122 degree F); RH max 95% non-condensing |
Ordering Information | HI700 Checker® is supplied with (2) sample cuvettes with caps, ammonia reagent starter kit for 25 tests (1 bottle of HI700A-0 reagent A and 1 bottle of HI700B-0 reagent B), battery, instructions. |
Photometer/Colorimeter Light Detector | Silicon photocell |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The Hanna Ammonia Low-Range Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine absorbance and ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Ammonia Low-Range Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.
Ulasan Produk
Tidak ada ulasan